Order Entry
Austria
ContactUsLinkComponent
 
LYNX 4000 and 6000 Superspeed Centrifuges with GreenCool Technology LYNX 4000 and 6000
New Product
 
undefined
LYNX 4000 and 6000 Superspeed Centrifuges with GreenCool Technology LYNX 4000 and 6000
New Product

 

  • Catalog No:
  • 521-4480
  • 521-4481
  • 521-4479
  • 521-4478
  • Model:
  • SORV75008592
  • SORV75008591
  • SORV75008581
  • SORV75008580
  • Type:
  • Refrigerated
  • Refrigerated
  • Refrigerated
  • Refrigerated
  • Max. capacity:
  • 4 L
  • 4 L
  • 4 L
  • 4 L
  • Max. RCF:
  • 100605 ×g
  • 100605 ×g
  • 68905 ×g
  • 68905 ×g
  • Programs:
  • 120
  • 120
  • 120
  • 120
  • Sound level:
  • <57 dBA (fixed angle), <61 dBA (swinging bucket)
  • <57 dBA (fixed angle), <61 dBA (swinging bucket)
  • <58 dBA (fixed angle), <61 dBA (swinging bucket)
  • <58 dBA (fixed angle), <61 dBA (swinging bucket)
  • Temperature range:
  • –10...+40 °C
  • –10...+40 °C
  • –10...+40 °C
  • –10...+40 °C
  • Display:
  • Touch screen
  • Touch screen
  • Touch screen
  • Touch screen
  • Electrical:
  • 208 - 240 V, 50/60 Hz
  • 380 - 415 V, 50/60 Hz
  • 380 - 415 V, 50/60 Hz
  • 200 - 240 V, 50/60 Hz
  • W×D×H:
  • 700×805×930 mm
  • 700×805×930 mm
  • 700×805×930 mm
  • 700×805×930 mm
  • Weight:
  • 266 kg
  • 266 kg
  • 256 kg
  • 256 kg

 

Frequently Bought Together