Order Entry
Austria
ContactUsLinkComponent
CO₂ Resistant Orbital Shaker, Grant Instruments
CO₂ Resistant Orbital Shaker, Grant Instruments
Catalog # GRANCPS-20
Supplier:  GRANT INSTRUMENTS
undefined
CO₂ Resistant Orbital Shaker, Grant Instruments
Catalog # GRANCPS-20
Supplier:  GRANT INSTRUMENTS

Specifications

  • Orbit:
    20 mm
  • Description:
    CO₂ resistant orbital shaker
  • Electrical:
    DC 12 V, 470 mA
  • Max. load:
    3 kg
  • Dimensions:
    255×255×100 mm
  • Power:
    5,7 W
  • Power input/output:
    Input AC 100 - 240 V, 50/60 Hz; Output DC 12 V
  • Speed:
    50 - 250 min⁻¹ (10 min⁻¹ increments)
  • Timer:
    1 - 96 h or non stop (1 min increments)
  • Weight:
    4,2 kg

Specifications

About this item

The CPS-20 is a CO₂ resistant shaker providing regulated orbital motion and designed for use specifically in CO₂ incubators.

  • Designed for use in harsh environments such as CO₂ and humidity

  • Choice of five interchangeable platforms available enabling a wide variety of vessels to be used (must be ordered separately)
  • Specifically designed remote controller provides protection for the electronics from the CO₂ environment
  • Brushless motor with a guaranteed life time of 35000 hours

The CPS-20 is specifically designed for use in harsh environments such as CO₂ and humidity and provides reproducible results for cell culture growth. An access port on CO₂ incubator required.

Ordering information:

Five accessory platforms can be ordered separately. At least one platform is required. Access port to CO₂ incubator required.

Delivery:

Supplied with multi adaptor plug and controller.