Order Entry
Austria
ContactUsLinkComponent
FEP Replacement Tube
FEP Replacement Tube
Catalog # HELL040-101-722
Supplier:  HELLMA
FEP Replacement Tube
Catalog # HELL040-101-722
Supplier:  HELLMA

Specifications

  • Description:
    FEP tubing with long screw fitting (500 mm)

Specifications

About this item

Hellma® precision cells are 100% manufactured in Germany and are suitable for all common spectrophotometers.

  • FEP replacement tube: 500 mm long, with one long screw connection

  • Outer Ø: 1,9 mm
  • Inner Ø: 1,1 mm

Highest precision: Hellma® precision cells are characterized by the highest precision in path length accuracy and parallelism. This guarantees continuously reproducible measurement results.

Chemically resistant and thermally bonded: Hellma® precision cells are thermally bonded and not glued, which gives them a very high resistance to temperatures and chemicals. This prevents unintentional leakage of liquids.

Excellent transmission: By using selected high-performance quartz glasses, Hellma® precision cells achieve excellent transmission >82% for exact measurement results.

Secure handling: Hellma® precision cells have chamfered edges that enable safe and comfortable handling. In addition, the risk of splintering is minimized.

Sustainable: Hellma® precision cells can be easily cleaned and reused and thus remain in use for a long time. A sustainable and environmentally friendly alternative.