Order Entry
Austria
ContactUsLinkComponent
IntelliStack™ Incubator Shakers, Single Unit
IntelliStack™ Incubator Shakers, Single Unit
New Product
Certificates
undefined
IntelliStack™ Incubator Shakers, Single Unit
New Product

Specifications

  • Catalog No:
  • BARN8885020D
  • BARN8885020U
  • BARN8882620D
  • BARN8882620U
  • Temperature uniformity:
  • ±0,3 °C (at 3 °C)
  • ±0,3 °C (at 3 °C)
  • ±0,3 °C (at 3 °C)
  • ±0,3 °C (at 3 °C)
  • Max. load:
  • 20 kg
  • 20 kg
  • 20 kg
  • 20 kg
  • Int. W×D×H:
  • 1005×690×347 mm
  • 1005×690×347 mm
  • 1005×690×347 mm
  • 1005×690×347 mm
  • Exterior dimensions:
  • 886L×1400W×680H mm
  • 886L×1400W×680H mm
  • 886L×1400W×680H mm
  • 886L×1400W×680H mm
  • Noise level:
  • <60 dB
  • <60 dB
  • <60 dB
  • <60 dB
  • Display:
  • 10" colour touchscreen
  • 10" colour touchscreen
  • 10" colour touchscreen
  • 10" colour touchscreen

Specifications

Related Information

Frequently Bought Together