Order Entry
Austria
ContactUsLinkComponent
EBI 12-T220 Temperature Data Loggers for Process Validation
EBI 12-T220 Temperature Data Loggers for Process Validation
Supplier:  EBRO
Certificates
undefined
EBI 12-T220 Temperature Data Loggers for Process Validation
Supplier:  EBRO

Specifications

  • Catalog No:
  • EBRO1340-6605
  • EBRO1340-6604
  • Model:
  • EBI 12-T221
  • EBI 12-T220
  • Sensor:
  • PT1000, class A radial one external temperature probe, bendable, Ø 1,5 mm, 500 mm
  • PT1000, class A radial one external temperature probe, bendable, Ø 1,5 mm, 250 mm
  • Protection class:
  • IP 68
  • IP 68
  • Recording intervals:
  • 250 ms - 24 h
  • 250 ms - 24 h
  • Weight:
  • 90 g
  • 90 g
  • Data memory - No. of readings:
  • 100,320
  • 100,320
  • Batteries:
  • Lithium, 2× BR1225A, 3 V user-replaceable
  • Lithium, 2× BR1225A, 3 V user-replaceable

Specifications

Software and readout station

Product Information