Specifications
- Description:EBI 12-T671, high temperature data logger with four flexible probes
- Model:EBI 12-T671
- Batteries:Lithium, 3 V user–replaceable
- Recording intervals:250 ms - 24 hrs.
- Sensor:PT1000, class A, Axial, 4 external temperature probes, flexible, Ø 1,2 mm, 1200 mm
- Weight:90 g
- Accuracy:±0,2 °C (–20…+0 °C) ±0,1 °C (0…120 °C) ±0,05 °C (120…140 °C) ±0,1 °C (140…150 °C)
Specifications
About this item
The EBI 12-T671 is a high-precision temperature data logger designed for process validation in steam sterilisers and batch control in production. With a temperature range of –20 to +150 °C and an accuracy of up to ±0,05 °C, it provides reliable data for critical monitoring processes.
Suitable for steam sterilisers, process validation
Temperature data logger parameter
Sensor logger
- Temperature range: –20 to +150 °C
- High accuracy: up to 0,05 °C
- Flexible cable probe 1,20 mm
-
Factory calibration certificate at 0 °C, +60 °C, and +134 °C
Resolution: 0,01 °C
Data memory - No. of readings: 4×25,080
The EBI 12-T671 temperature data logger by ebro is ideal for demanding applications like process validation in steam sterilizers and batch control in production environments. It operates in a temperature range of –20 °C to +150 °C, with an impressive accuracy of up to ±0,05 °C. This device features two measurement channels and a flexible cable probe, providing versatility and reliability in critical temperature monitoring. With real–time data transmission, a large memory capacity for 4× 25.080 measurements, and IP68 protection, the EBI 12-T671 ensures precise data collection even in harsh conditions.
Dimensions (Ø×H): 48×24 mm; probe length 1200 mm
Calibration points: –20, 0, +60 and +134 °C
Certified according to ISO 17665, 2014/53/EU, (EC) 1935/2004, IP 68 rating.
1× EBI 12-T671, 1× factory calibration certificate, manual.