Spezifikationen
- Range:–20…+150 °C
- Resolution:0,01 °C
- Data memory - No. of readings:2×50,160
- Protection class:IP 68
- Description:EBI 12-T490, high temperature data logger with two flexible probes
- Model:EBI 12-T490
- Batteries:Lithium, 3 V user-replaceable
- Recording intervals:250 ms - 24 h
- Sensor:PT 1000, class A Radial, 2 external temperature probe, flexible, Ø 1,2 mm; 600 mm
- Weight:90 g
- Accuracy:±0,2 °C (–20…0 °C) ; ±0,1 °C (0…+120 °C); ±0,05 °C (+120…+140 °C); ±0,1 °C (+140…+150 °C)
Spezifikationen
Über diesen Artikel
The EBI 12-T490 is a high-precision temperature data logger designed for process validation in steam sterilizers and batch control in production. With a temperature range of –20 to +150 °C and an accuracy of up to ±0,05 °C, it provides reliable data for critical monitoring processes.
Suitable for steam sterilisers, process validation
- Temperature range –20 to +150 °C
- High accuracy: up to 0,05 °C
- Flexible cable probe, 1,20 mm
- Factory calibration certificate at 0 °C, +60 °C, and +134 °C
The EBI 12-T490 temperature data logger by ebro is ideal for demanding applications like process validation in steam sterilizers and batch control in production environments. This device features two measurement channels and a flexible cable probe, providing versatility and reliability in critical temperature monitoring. With real-time data transmission, a large memory capacity for 2×50.160 measurements, and IP 68 protection, the EBI 12-T490 ensures precise data collection even in harsh conditions.
Dimensions: Ø 48×24 mm; probe length 600 mm
Calibration points: 0 °C, +60 °C and +134 °C
Certified according to ISO 17665, 2014/53/EU, (EC) 1935/2004.
Includes 1× EBI 12-T490, 1× factory calibration certificate, manual.