Order Entry
Austria
ContactUsLinkComponent
Orion™ Pro Star PI214 pH/Ion Bench Meters
Orion™ Pro Star PI214 pH/Ion Bench Meters
Supplier:  Thermo Orion
New Product
Certificates
undefined
Orion™ Pro Star PI214 pH/Ion Bench Meters
Supplier:  Thermo Orion
New Product
Limited Time Sale
Select items below are currently on sale

Specifications

  • Catalog No:
  • 662-2514
  • 662-2513
  • 662-2516
  • 662-2517
  • 662-2515
  • pH range:
  • −2,000 - +20,000
  • −2,000 - +20,000
  • −2,000 - +20,000
  • −2,000 - +20,000
  • −2,000 - +20,000
  • pH resolution:
  • 0,1, 0,01 or 0,001
  • 0,1, 0,01 or 0,001
  • 0,1, 0,01 or 0,001
  • 0,1, 0,01 or 0,001
  • 0,1, 0,01 or 0,001
  • pH accuracy:
  • ±0,002
  • ±0,002
  • ±0,002
  • ±0,002
  • ±0,002
  • pH calibration:
  • 1 - 5 points
  • 1 - 5 points
  • 1 - 5 points
  • 1 - 5 points
  • 1 - 5 points
  • mV range:
  • –2000,0 - +2000,0 mV (mV/ORP)
  • −2000,0 - +2000,0 mV (mV/ORP)
  • –2000,0 - +2000,0 mV (mV/ORP)
  • –2000,0 - +2000,0 mV (mV/ORP)
  • –2000,0 - +2000,0 mV (mV/ORP)
  • mV resolution:
  • 0,1 mV (mV/ORP)
  • 0,1 mV (mV/ORP)
  • 0,1 mV (mV/ORP)
  • 0,1 mV (mV/ORP)
  • 0,1 mV (mV/ORP)
  • mV accuracy:
  • ±0,2 mV or ±0,05% of the reading, whichever is greater (mV/ORP)
  • ±0,2 mV or ±0,05% of the reading, whichever is greater (mV/ORP)
  • ±0,2 mV or ±0,05% of the reading, whichever is greater (mV/ORP)
  • ±0,2 mV or ±0,05% of the reading, whichever is greater (mV/ORP)
  • ±0,2 mV or ±0,05% of the reading, whichever is greater (mV/ORP)
  • mV calibration:
  • 1 point (mV/ORP)
  • 1 point (mV/ORP)
  • 1 point (mV/ORP)
  • 1 point (mV/ORP)
  • 1 point (mV/ORP)
  • ISE range:
  • 0,0001 - 19999 (ion)
  • 0,0001 - 19999 (ion)
  • 0,0001 - 19999 (ion)
  • 0,0001 - 19999 (ion)
  • 0,0001 - 19999 (ion)
  • ISE resolution:
  • 0,0001 minimum, 1 - 5 digits (ion)
  • 0,0001 minimum, 1 - 5 digits (ion)
  • 0,0001 minimum, 1 - 5 digits (ion)
  • 0,0001 minimum, 1 - 5 digits (ion)
  • 0,0001 minimum, 1 - 5 digits (ion)
  • ISE accuracy:
  • ±0,2 mV or ±0,05 % of the reading, whichever is greater (ion)
  • ±0,2 mV or ±0,05 % of the reading, whichever is greater (ion)
  • ±0,2 mV or ±0,05 % of the reading, whichever is greater (ion)
  • ±0,2 mV or ±0,05 % of the reading, whichever is greater (ion)
  • ±0,2 mV or ±0,05 % of the reading, whichever is greater (ion)
  • ISE calibration:
  • 1 - 5 points (ion)
  • 1 - 5 points (ion)
  • 1 - 5 points (ion)
  • 1 - 5 points (ion)
  • 1 - 5 points (ion)
  • Temperature range:
  • −30,0...+130,0 °C
  • −30,0...+130,0 °C
  • −30,0...+130,0 °C
  • −30,0...+130,0 °C
  • −30,0...+130,0 °C
  • Temperature resolution:
  • 0,1 °C
  • 0,1 °C
  • 0,1 °C
  • 0,1 °C
  • 0,1 °C
  • Temperature accuracy:
  • ±0,3 °C
  • ±0,3 °C
  • ±0,3 °C
  • ±0,3 °C
  • ±0,3 °C
  • Temperature calibration:
  • 1 or 2 points
  • 1 or 2 points
  • 1 or 2 points
  • 1 or 2 points
  • 1 or 2 points
  • Display:
  • 7” high resolution colour graphic LCD
  • 7” high resolution colour graphic LCD
  • 7” high resolution colour graphic LCD
  • 7” high resolution colour graphic LCD
  • 7” high resolution colour graphic LCD
  • Data logging - log function:
  • 10000 data sets with time and date
  • 10000 data sets with time and date
  • 10000 data sets with time and date
  • 10000 data sets with time and date
  • 10000 data sets with time and date
  • IP rating:
  • IP 54
  • IP 54
  • IP 54
  • IP 54
  • IP 54
  • Dimensions:
  • 218,9×153,2×91,33 mm
  • 218,9×153,2×91,33 mm
  • 218,9×153,2×91,33 mm
  • 218,9×153,2×91,33 mm
  • 218,9×153,2×91,33 mm
  • Outputs:
  • 1 USB-A port for USB flash drive; 1 export port for computer or compact ink printer
  • 1 USB-A port for USB flash drive; 1 export port for computer or compact ink printer
  • 1 USB-A port for USB flash drive; 1 export port for computer or compact ink printer
  • 1 USB-A port for USB flash drive; 1 export port for computer or compact ink printer
  • 1 USB-A port for USB flash drive; 1 export port for computer or compact ink printer
  • Input:
  • BNC, 8-pin MiniDIN (ATC), reference pin-tip (electrode inputs)
  • BNC, 8-pin MiniDIN (ATC), reference pin-tip (electrode inputs)
  • BNC, 8-pin MiniDIN (ATC), reference pin-tip (electrode inputs)
  • BNC, 8-pin MiniDIN (ATC), reference pin-tip (electrode inputs)
  • BNC, 8-pin MiniDIN (ATC), reference pin-tip (electrode inputs)
  • No. of channels:
  • 1
  • 1
  • 1
  • 1
  • 1
  • Parameters:
  • pH, mV, ORP or ion concentration with temperature
  • pH, mV, ORP or ion concentration with temperature
  • pH, mV, ORP or ion concentration with temperature
  • pH, mV, ORP or ion concentration with temperature
  • pH, mV, ORP or ion concentration with temperature
  • Calibration:
  • 20 per parameter with time and date (calibration log)
  • 20 per parameter with time and date (calibration log)
  • 20 per parameter with time and date (calibration log)
  • 20 per parameter with time and date (calibration log)
  • 20 per parameter with time and date (calibration log)
  • Weight:
  • 1 kg
  • 1 kg
  • 1 kg
  • 1 kg
  • 1 kg

Specifications

Frequently Bought Together