Order Entry
Austria
ContactUsLinkComponent
 
Orion™ Pro Star EC212 Conductivity Bench Meters
New Product
 
undefined
Orion™ Pro Star EC212 Conductivity Bench Meters
New Product
 
 

 

  • Catalog No:
  • 662-2506
  • 662-2507
  • 662-2508
  • Parameters:
  • Conductivity, TDS, salinity or resistivity with temperature
  • Conductivity, TDS, salinity or resistivity with temperature
  • Conductivity, TDS, salinity or resistivity with temperature
  • Conductivity range:
  • 0,010 μS/cm - 3000 mS/cm
  • 0,010 μS/cm - 3000 mS/cm
  • 0,010 μS/cm - 3000 mS/cm
  • Conductivity resolution:
  • 0,001 µS/cm minimum, auto-ranging, up to 4 digits
  • 0,001 µS/cm minimum, auto-ranging, up to 4 digits
  • 0,001 µS/cm minimum, auto-ranging, up to 4 digits
  • Conductivity accuracy:
  • ±0,5% reading
  • ±0,5% reading
  • ±0,5% reading
  • Conductivity calibration:
  • 1 - 5 points
  • 1 - 5 points
  • 1 - 5 points
  • Resistivity range:
  • 1,0 Ω - 100,0 MΩ
  • 1,0 Ω - 100,0 MΩ
  • 1,0 Ω - 100,0 MΩ
  • Resistivity resolution:
  • 0,1 Ω minimum, auto-ranging
  • 0,1 Ω minimum, auto-ranging
  • 0,1 Ω minimum, auto-ranging
  • Resistivity accuracy:
  • ±0,5% reading
  • ±0,5% reading
  • ±0,5% reading
  • Salinity range:
  • 0,010 - 80,00 ppt; 0,01 - 42,00 PSU; or 0,01 - 400,0% NaCl
  • 0,010 - 80,00 ppt; 0,01 - 42,00 PSU; or 0,01 - 400,0% NaCl
  • 0,010 - 80,00 ppt; 0,01 - 42,00 PSU; or 0,01 - 400,0% NaCl
  • Salinity resolution:
  • 0,001 ppt minimum; 0,01 PSU minimum; or 0,01 % NaCl minimum, auto-ranging
  • 0,001 ppt minimum; 0,01 PSU minimum; or 0,01 % NaCl minimum, auto-ranging
  • 0,001 ppt minimum; 0,01 PSU minimum; or 0,01 % NaCl minimum, auto-ranging
  • Salinity accuracy:
  • ±0,5% reading
  • ±0,5% reading
  • ±0,5% reading
  • TDS range:
  • 0,010 ppm - 500,0 ppt (TDS fac-r of 1,00)
  • 0,010 ppm - 500,0 ppt (TDS fac-r of 1,00)
  • 0,010 ppm - 500,0 ppt (TDS fac-r of 1,00)
  • TDS resolution:
  • 0,001 ppm or mg/L minimum, auto-ranging, up to 4 digits
  • 0,001 ppm or mg/L minimum, auto-ranging, up to 4 digits
  • 0,001 ppm or mg/L minimum, auto-ranging, up to 4 digits
  • TDS accuracy:
  • ±0,5% reading
  • ±0,5% reading
  • ±0,5% reading
  • Temperature range:
  • −30,0...+130,0 °C
  • −30,0...+130,0 °C
  • −30,0...+130,0 °C
  • Temperature resolution:
  • 0,1 °C
  • 0,1 °C
  • 0,1 °C
  • Temperature accuracy:
  • ±0,3 °C
  • ±0,3 °C
  • ±0,3 °C
  • Temperature calibration:
  • 1 or 2 points
  • 1 or 2 points
  • 1 or 2 points
  • Data logging - log function:
  • 10000 data sets with time and date
  • 10000 data sets with time and date
  • 10000 data sets with time and date
  • Outputs:
  • 1 USB-A port for USB flash drive; 1 export port for computer or compact ink printer
  • 1 USB-A port for USB flash drive; 1 export port for computer or compact ink printer
  • 1 USB-A port for USB flash drive; 1 export port for computer or compact ink printer
  • Input:
  • 8-pin MiniDIN (electrode inputs)
  • 8-pin MiniDIN (electrode inputs)
  • 8-pin MiniDIN (electrode inputs)
  • Power supply:
  • 100 - 240 VAC, 50 - 60 Hz, 9 DC adapter, 2,0 A
  • 100 - 240 VAC, 50 - 60 Hz, 9 DC adapter, 2,0 A
  • 100 - 240 VAC, 50 - 60 Hz, 9 DC adapter, 2,0 A
  • Calibration:
  • 20 per parameter with time and date (calibration log)
  • 20 per parameter with time and date (calibration log)
  • 20 per parameter with time and date (calibration log)
  • Display:
  • 7” high resolution colour graphic LCD
  • 7” high resolution colour graphic LCD
  • 7” high resolution colour graphic LCD
  • No. of channels:
  • 1
  • 1
  • 1
  • IP rating:
  • IP 54
  • IP 54
  • IP 54
  • Dimensions:
  • 218,9×153,2×91,33 mm
  • 218,9×153,2×91,33 mm
  • 218,9×153,2×91,33 mm
  • Weight:
  • 1 kg
  • 1 kg
  • 1 kg

 

Frequently Bought Together