KIMBLE® KIMAX® Non-Mercury Thermometer for Pycnometer, 14 to 38 °C
Catalog # SCER15123N-2538
Supplier: DWK Life Sciences
Specifications
- Immersion depth:28 mm
- Environmentally Preferable:
- Range:14...38 °C
Specifications
About this item
This non-mercury thermometer is designed for use in combination with a specific gravity pycnometer (10 or 25 ml).
Manufactured from borosilicate glass 3,3
- Does not contain mercury
- Features the same subdivisions, immersion depth, and precision as mercury-filled thermometers
- Safer and more environmentally friendly than mercury-filled thermometers
Medium length standard taper ¹⁰/₁₈ thermometer with a temperature range of 14 to 38 °C. Accurate to ±0,5 °C.