Order Entry
Austria
ContactUsLinkComponent
Temperature Data Loggers for Process Validation, EBI 12-T441, Ebro
Temperature Data Loggers for Process Validation, EBI 12-T441, Ebro
Supplier:  EBRO
Certificates
undefined
Temperature Data Loggers for Process Validation, EBI 12-T441, Ebro
Supplier:  EBRO

Specifications

  • Catalog No:
  • EBRO1340-6629-EX
  • EBRO1340-6629
  • Model:
  • EBI 12-T441-EX
  • EBI 12-T441
  • Sensor:
  • PT1000, class A; Axial, 2 external temperature probe, bendable, Ø 1,5 mm, 500 mm
  • PT1000, class A; Axial, 2 external temperature probe, bendable, Ø 1,5 mm, 500 mm
  • Protection class:
  • IP 68
  • IP 68
  • Recording intervals:
  • 250 ms … 24 hrs.
  • 250 ms … 24 hrs.
  • Weight:
  • 90 g
  • 90 g
  • Data memory - No. of readings:
  • 2×50.160
  • 2×50.160
  • Batteries:
  • Lithium, 2× BR1225A, 3 V user–replaceable
  • Lithium, 2× BR1225A, 3 V user–replaceable

Specifications

Software and readout station

Product Information