Order Entry
Austria
ContactUsLinkComponent
 
Cell culture flask with quick release cap
Catalog # SARS83.3910.302
Supplier:  SARSTEDT
Cell culture flask with quick release cap
Catalog # SARS83.3910.302
Supplier:  SARSTEDT

Specifications

  • Closure type:
    Quick release cap with ventilation, PE
  • Growth area:
    25 cm²
  • Packed:
    20/bag, 300/case
  • Recommended working volume:
    50 ml
  • Capacity:
    50 ml
  • Description:
    TC flask with Cell+ surface
  • Neck:
    Canted
  • Pk:
    300

Specifications

About this item

Cell culture flask, PS, clear, with PE cap, cell+ growth surfaces for sensitive adherent cells such as primary cells.

  • Two-position screw cap
  • Pyrogen-free and non-cytotoxic
  • Canted neck