Order Entry
Austria
ContactUsLinkComponent
 
Calibration weight sets, OIML E2
  METB00158860
Calibration weight sets, OIML E2
  METB00158860

 

  • Weight set:
    1 mg - 1 kg
  • Pk:
    1
  • Type:
    Wire and knob weights
  • No. of weights:
    38

 

 

Stainless steel, knob or wire weights

  • Density of 8,0 kg/dm³
  • Magnetic susceptibility of less than 0,01
  • Knob weights are monobloc