Order Entry
Austria
Orders LinkContactUsLinkComponent
Cuvettes with two chambers

Cuvettes with two chambers

45 mm, 2× 1 ml, 4,38 mm, Quartz (Suprasil®)
Catalog # HELL238-000-40
Supplier:   Hellma
Cuvettes with two chambers
Catalog # HELL238-000-40
Supplier:  Hellma
Cuvettes with two chambers
Cuvettes with two chambers

45 mm, 2× 1 ml, 4,38 mm, Quartz (Suprasil®)

Price
632,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Quartz cuvettes with two chambers.

Specifications
  • Path length:
    4,38 mm
  • Volume:
    2× 1 ml
  • Window material:
    Quartz (Suprasil®)
  • Height:
    45 mm
  • Seq:
    02
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.