Order Entry
Austria
Orders LinkContactUsLinkComponent
Temperature-Controlled Cell for Absorption Measurements

Temperature-Controlled Cell for Absorption Measurements

With PTFE stopper, 22 mm, 0 mm, 0 mm, 800 µl, 10 mm, QS: Quartz glass, high performance for measurements in the UV/Vis range from 200 - 2500 nm
Catalog # HELL165-10-40
Supplier:   Hellma
Temperature-Controlled Cell for Absorption Measurements
Catalog # HELL165-10-40
Supplier:  Hellma
Temperature-Controlled Cell for Absorption Measurements
Temperature-Controlled Cell for Absorption Measurements

With PTFE stopper, 22 mm, 0 mm, 0 mm, 800 µl, 10 mm, QS: Quartz glass, high performance for measurements in the UV/Vis range from 200 - 2500 nm

Price
340,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Hellma® high precision quartz glass makro cylinder cell temperature-controlled for absorption measurements in the UV/Vis range, 10 mm path length, with inlet and outlet nozzle.

  • Cell made of high performance quartz glass

  • Wavelength range from 200 to 2500 nm
  • Path length: 10 mm
  • Inner Ø: 10 mm
  • With inlet and outlet nozzle
  • Volume: 800 μl

Hellma® precision cells are 100% manufactured in Germany and are suitable for all common spectrophotometers. Highest precision: Hellma® precision cells are characterized by the highest precision in path length accuracy and parallelism. This guarantees continuously reproducible measurement results.

Chemically resistant and thermally bonded: Hellma® precision cells are thermally bonded and not glued, which gives them a very high resistance to temperatures and chemicals. This prevents unintentional leakage of liquids. Excellent transmission: By using selected high-performance quartz glasses, Hellma® precision cells achieve excellent transmission >82% for exact measurement results.

Secure handling: Hellma® precision cells have chamfered edges that enable safe and comfortable handling. In addition, the risk of splintering is minimised. Sustainable: Hellma® precision cells can be easily cleaned and reused and thus remain in use for a long time. A sustainable and environmentally friendly alternative.

Certifications: Hellma® precision cells are manufactured according to EN ISO 9001/EN ISO 14001 and meet the highest optical standards. The declaration of compliance is available for download on the Hellma website. Further certificates (factory certificate 2,2 and acceptance test certificate 3,1) are available on request.

Specifications
  • Ext.Ø:
    22 mm
  • Path length:
    10 mm
  • Volume:
    800 µl
  • Window material:
    QS: Quartz glass, high performance for measurements in the UV/Vis range from 200 - 2500 nm
  • Description:
    With PTFE stopper
  • Height:
    0 mm
  • Seq:
    05
  • Centre height:
    0 mm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • PTFE stoppers, 3,5 mm
    PTFE stoppers, 3,5 mm
    HELL011-102-72
    Log in for availability
    1 * 1 ST - 7,50 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.