Order Entry
Austria
ContactUsLinkComponent
Chromatography columns with Rotaflo® stopcock and ground cone, Quickfit®
Chromatography columns with Rotaflo® stopcock and ground cone, Quickfit®
Catalog # BIBBCR12/10
Supplier:  SciLabware
undefined
Chromatography columns with Rotaflo® stopcock and ground cone, Quickfit®
Catalog # BIBBCR12/10
Supplier:  SciLabware

Specifications

  • Cone size:
    19/26 NS
  • Ø int.:
    10,00 mm
  • Socket size:
    14/23 NS
  • Description:
    Chromatography column, total length 270 mm
  • Length:
    100 mm
  • Seq:
    01
  • Pk:
    5

Specifications

About this item

These chromatography columns are made from PYREX®, borosilicate glass.

  • With glass sintered disc (porosity 0) to support column packing
  • GP Rotaflo® stopcock with PTFE key for fine control of eluent flow
  • Stem within lower cone allows mounting on a Büchner flask for vacuum flash chromatography