VWR®, Work Overalls with Bib and Braces
Supplier: VWR Collection
Certificates
About this item
Versatile overalls made of 65% polyester and 35% cotton. The material is sanforized which prevents the clothing from shrinking in the laundry.
- Elasticated braces, large bib pocket
- Waist adjustable by button, elasticated leg sides
- Two front and back pockets, large side pocket with press stud, small inside pocket
- Pockets for folding rule and mobile phone
Weight: 245 g/m²
Specifications
- Catalog No:
- 113-06776
- 113-05895
- 113-06777
- 113-05896
- 113-06778
- 113-05897
- 113-07393
- 113-06779
- 113-05898
- 113-07394
- 113-05899
- 113-07395
- 113-05900
- 113-07396
- 113-07397
- 113-07398
- 113-07399
- 113-05901
- 113-06773
- 113-06774
- 113-06775
- Garment application:
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Closure type:
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Fabric:
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- Weight:
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
Specifications
Frequently Bought Together