Order Entry
Austria
ContactUsLinkComponent
 
Cooled incubators, Series 1A
 :  LMS
 
undefined
Cooled incubators, Series 1A
 :  LMS

 

  • Catalog No:
  • 390-0539
  • Model:
  • 280
  • Temperature fluctuation (time):
  • ±0,1 °C @ 37 °C
  • Temperature variation (spatial):
  • ±0,5 °C @ 37 °C
  • Temperature range:
  • −10…+50 °C
  • Capacity:
  • 272 L
  • Convection type:
  • Forced convection
  • Weight:
  • 75 kg
  • Shelves supplied (max.):
  • 5 (30)
  • Max. load per shelf:
  • 20 kg
  • Int. W×D×H:
  • 445×490×1105* mm
  • Ext. W×D×H:
  • 520×580×1750 mm
  • Power consumption:
  • 2400 W

 

Frequently Bought Together