Order Entry
Austria
ContactUsLinkComponent
Multi-format Quatrorack systems
Multi-format Quatrorack systems
Catalog # GREI999251_1
Supplier:  Greiner Bio-One
Multi-format Quatrorack systems
Catalog # GREI999251_1
Supplier:  Greiner Bio-One

Specifications

  • For tubes:
    50/15/1,5 ml
  • Hole Ø:
    30 mm
  • No. of Holes:
    4/12/32
  • Colour:
    Natural
  • Seq:
    07
  • Pk:
    1

Specifications

About this item

Ideal for supporting 50 ml centrifuge tubes.