Order Entry
Austria
Orders LinkContactUsLinkComponent
Digital timer

Digital timer

Digital interval timer, Silver, 84×14×77 mm
Catalog # HECH41977060
Digital timer
Catalog # HECH41977060
Digital timer
Digital timer

Digital interval timer, Silver, 84×14×77 mm

Price
22,90 €
Log in for availability
1 * 1 ST
Product Details & Documents

Digital interval timer with large display.

  • LCD display, 4 digits showing minutes and seconds
  • Countdown 99 min 59 s with acoustic signal
  • Countdown in seconds

Weight: Approx. 70 g incl. battery

Delivery information: Supplied with magnet, stand and battery (AAA 1,5 V).

Specifications
  • Colour:
    Silver
  • Description:
    Digital interval timer
  • W×D×H:
    84×14×77 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.