Order Entry
Austria
ContactUsLinkComponent
Immobilised metal ion affinity chromatography (IMAC) media, Ni Sepharose™ excel
Immobilised metal ion affinity chromatography (IMAC) media, Ni Sepharose™ excel
Supplier:  Cytiva
Certificates
undefined
Immobilised metal ion affinity chromatography (IMAC) media, Ni Sepharose™ excel
Supplier:  Cytiva

Specifications

  • pH range:
    2 - 12
  • Matrix:
    Highly cross-linked agarose, 6%
  • Storage temperature:
    4 - 30 °C
  • Binding capacity:
    At least 10 mg histidine-tagged protein
  • Total ionic capacity:
    54 - 70 µmol Ni2+/ml
  • Flow rate:
    150 - 600 cm/h

Specifications

Frequently Bought Together