Order Entry
Austria
ContactUsLinkComponent
Screw caps for 9 mm screw neck vials, Chromacol™
Screw caps for 9 mm screw neck vials, Chromacol™
Catalog # 548-1548
Supplier:  CHROMACOL
undefined
Screw caps for 9 mm screw neck vials, Chromacol™
Catalog # 548-1548
Supplier:  CHROMACOL

Specifications

  • Hardness:
    58 °shore A
  • Septum:
    Red natural rubber/clear PTFE, pre-slit
  • Type:
    9-SC(B)-8RT1X
  • Description:
    Blue screw cap, open top with 6 mm hole
  • Seq:
    09
  • Thickness:
    1,0 mm
  • Pk:
    500

Specifications

About this item