Skip to Header
Skip to Main Content
Skip to Footer
Advanced
Advanced
SDS
Certificates
Manufacturer Data
0
0,00 €
Order Entry
Login
/
Register
Products
Services
Digital Solutions
Applications
Support
About
Order Entry
Order Status
Your Account
Cart
Austria
Order Entry
Order Status
Your Account
Cart
ContactUsLinkComponent
Home
Syringe Needles
Spare needles for Bruker Varian 8100 and 8200 syringes
Spare needles for Bruker Varian 8100 and 8200 syringes
Catalog # HAMI202903
Supplier:
HAMILTON BONADUZ
Expand image
Spare needles for Bruker Varian 8100 and 8200 syringes
Catalog # HAMI202903
Supplier:
HAMILTON BONADUZ
Specifications
Ext.Ø:
0,47 mm
Gauge:
26s
Ø int.:
0,13 mm
Type of tip:
5
Length:
57 mm
Seq:
100
Pk:
6
Specifications
About this item
Product Details
Product Details