Order Entry
Austria
ContactUsLinkComponent
Refrigerated incubators with Peltier technology, forced convection, KT series
Refrigerated incubators with Peltier technology, forced convection, KT series
Supplier:  Binder
Certificates
undefined
Refrigerated incubators with Peltier technology, forced convection, KT series
Supplier:  Binder

Specifications

  • Catalog No:
  • 390-0928
  • 390-0929
  • 390-0930
  • Model:
  • KT 53
  • KT 115
  • KT 170
  • Temperature fluctuation (time):
  • ±0,1 °C @ 37 °C
  • ±0,1 °C @ 37 °C
  • ±0,1 °C @ 37 °C
  • Temperature variation (spatial):
  • ±0,2 °C @ 37 °C
  • ±0,3 °C @ 37 °C
  • ±0,4 °C @ 37 °C
  • Temperature range:
  • +4…100 °C
  • +4…100 °C
  • +4…100 °C
  • Capacity:
  • 52 L
  • 102 L
  • 163 L
  • Convection type:
  • Peltier elements and conventional heating
  • Peltier elements and conventional heating
  • Natural convection
  • Nominal power consumption:
  • 1100 W
  • 700 W
  • 800 W
  • Weight:
  • 65 kg
  • 88 kg
  • 110 kg
  • Shelves supplied (max.):
  • 2 (5)
  • 2 (6)
  • 2 (10)
  • Max. load per shelf:
  • 15 kg
  • 30 kg
  • 30 kg
  • Int. W×D×H:
  • 400×334×400 mm
  • 600×355×480 mm
  • 600×355×765 mm
  • Ext. W×D×H:
  • 660×693×632 mm
  • 860×720×715 mm
  • 860×655×1025 mm

Specifications

Related Information

Frequently Bought Together