Order Entry
Austria
ContactUsLinkComponent
Multi-parameter meters (pH/mV/conductivity/ion), bench, SevenExcellence™ S470/S475
Multi-parameter meters (pH/mV/conductivity/ion), bench, SevenExcellence™ S470/S475
Supplier:  Mettler - Toledo
Certificates
undefined
Multi-parameter meters (pH/mV/conductivity/ion), bench, SevenExcellence™ S470/S475
Supplier:  Mettler - Toledo

Specifications

  • Catalog No:
  • 662-1486
  • 662-1484
  • 662-1485
  • 662-1487
  • Model:
  • S475
  • S470
  • S470
  • S470
  • pH range:
  • pH: −2...+20
    ISFET pH: 0...+14
  • pH: −2...+20
    ISFET pH: 0...+14
  • pH: −2...+20
    ISFET pH: 0...+14
  • pH: −2...+20
    ISFET pH: 0...+14
  • pH resolution:
  • 0,001/0,01/0,1
  • 0,001/0,01/0,1
  • 0,001/0,01/0,1
  • 0,001/0,01/0,1
  • pH accuracy:
  • pH: ±0,002
    ISFET pH: ±0,05
  • pH: ±0,002
    ISFET pH: ±0,05
  • pH: ±0,002
    ISFET pH: ±0,05
  • pH: ±0,002
    ISFET pH: ±0,05
  • mV range:
  • ±2000
  • ±2000
  • ±2000
  • ±2000
  • mV resolution:
  • 0,1/1
  • 0,1/1
  • 0,1/1
  • 0,1/1
  • mV accuracy:
  • ±0,1
  • ±0,1
  • ±0,1
  • ±0,1
  • ISE range:
  • 0 - 999999 mg/l, ppm;  0 - 100 mol/l, %; 0 - 100000 mmol/l; −2...20 px
  • -
  • -
  • -
  • ISE resolution:
  • 0,001 - 1 (0 - 999999 mg/l, ppm; 0 - 100000 mmol/l; −2...20 px), 0,0001 (0 - 100 mol/l, %)
  • -
  • -
  • -
  • ISE accuracy:
  • ±0,5%
  • -
  • -
  • -
  • ISE units:
  • mg/l, ppm, mol/l, %, mmol/l
  • -
  • -
  • -
  • Conductivity range:
  • 0,001 μS/cm - 2000 ms/cm
  • 0,001 μS/cm - 2000 ms/cm
  • 0,001 μS/cm - 2000 ms/cm
  • 0,001 μS/cm - 2000 ms/cm
  • Conductivity resolution:
  • 0,001 - 1 (0,001 - 999999 μS/cm; 0,001 - 2000 mS/cm; 0,1 - 999999 μS/m)
    0,0001 - 1 (0,001 - 200 S/m; 0,001 - 200000 mS/m)
  • 0,001 - 1 (0,001 - 999999 μS/cm; 0,001 - 2000 mS/cm; 0,1 - 999999 μS/m)
    0,0001 - 1 (0,001 - 200 S/m; 0,001 - 200000 mS/m)
  • 0,001 - 1 (0,001 - 999999 μS/cm; 0,001 - 2000 mS/cm; 0,1 - 999999 μS/m)
    0,0001 - 1 (0,001 - 200 S/m; 0,001 - 200000 mS/m)
  • 0,001 - 1 (0,001 - 999999 μS/cm; 0,001 - 2000 mS/cm; 0,1 - 999999 μS/m)
    0,0001 - 1 (0,001 - 200 S/m; 0,001 - 200000 mS/m)
  • Conductivity accuracy:
  • ±0,5%
  • ±0,5%
  • ±0,5%
  • ±0,5%
  • Conductivity calibration:
  • 1-point
  • 1-point
  • 1-point
  • 1-point
  • Conductivity reference temperature:
  • 20/25 °C
  • 20/25 °C
  • 20/25 °C
  • 20/25 °C
  • Resistivity range:
  • 0,01 - 100 MΩcm
  • 0,01 - 100 MΩcm
  • 0,01 - 100 MΩcm
  • 0,01 - 100 MΩcm
  • Resistivity accuracy:
  • ±0,5%
  • ±0,5%
  • ±0,5%
  • ±0,5%
  • Salinity range:
  • 0 - 80 psu, ppt
  • 0 - 80 psu, ppt
  • 0 - 80 psu, ppt
  • 0 - 80 psu, ppt
  • Salinity resolution:
  • 0,01 - 0,1
  • 0,01 - 0,1
  • 0,01 - 0,1
  • 0,01 - 0,1
  • Salinity accuracy:
  • ±0,5%
  • ±0,5%
  • ±0,5%
  • ±0,5%
  • TDS range:
  • 0,001 - 1000 g/L, ppt
    0,001 - 999999 mg/L, ppm
  • 0,001 - 1000 g/L, ppt
    0,001 - 999999 mg/L, ppm
  • 0,001 - 1000 g/L, ppt
    0,001 - 999999 mg/L, ppm
  • 0,001 - 1000 g/L, ppt
    0,001 - 999999 mg/L, ppm
  • TDS resolution:
  • 0,001 - 1
  • 0,001 - 1
  • 0,001 - 1
  • 0,001 - 1
  • TDS accuracy:
  • ±0,5%
  • ±0,5%
  • ±0,5%
  • ±0,5%
  • Temperature range:
  • −30...+130 °C
  • −30...+130 °C
  • −30...+130 °C
  • −30...+130 °C
  • Temperature resolution:
  • 0,1 °C
  • 0,1 °C
  • 0,1 °C
  • 0,1 °C
  • Temperature accuracy:
  • ±0,1 °C
  • ±0,1 °C
  • ±0,1 °C
  • ±0,1 °C
  • Temperature compensation:
  • Linear, non linear, off, pure water
  • Linear, non linear, off, pure water
  • Linear, non linear, off, pure water
  • Linear, non linear, off, pure water
  • Display:
  • TFT colour display
  • TFT colour display
  • TFT colour display
  • TFT colour display
  • Compliance:
  • GLP, USP/EP compliant, ABNT NBR 10547:2006, ICUMSA GS2/3-17 and GS 1/3/4/7/8-13
  • GLP, USP/EP compliant, ABNT NBR 10547:2006, ICUMSA GS2/3-17 and GS 1/3/4/7/8-13
  • GLP, USP/EP compliant, ABNT NBR 10547:2006, ICUMSA GS2/3-17 and GS 1/3/4/7/8-13
  • GLP, USP/EP compliant, ABNT NBR 10547:2006, ICUMSA GS2/3-17 and GS 1/3/4/7/8-13
  • Data logging capacity:
  • 20000 data points, 250 analyses
  • 20000 data points, 250 analyses
  • 20000 data points, 250 analyses
  • 20 000 data points, 250 analyses
  • Connections:
  • BNC (pH), Mini-DIN (conductivity + temperature), NTC30 kΩ or PT1000 (external temperature input), Mini-LTW digital sensor input, Mini-DIN stirrer connection
  • BNC (pH), Mini-DIN (conductivity + temperature), NTC30 kΩ or PT1000 (external temperature input), Mini-LTW digital sensor input, Mini-DIN stirrer connection
  • BNC (pH), Mini-DIN (conductivity + temperature), NTC30 kΩ or PT1000 (external temperature input), Mini-LTW digital sensor input, Mini-DIN stirrer connection
  • BNC (pH), Mini-DIN (conductivity + temperature), NTC30 kΩ or PT1000 (external temperature input), Mini-LTW digital sensor input, Mini-DIN stirrer connection
  • Outputs:
  • USB, RS232, LAN
  • USB, RS232, LAN
  • USB, RS232, LAN
  • USB, RS232, LAN
  • W×D×H:
  • 235×188×75 mm
  • 235×188×75 mm
  • 235×188×75 mm
  • 235×188×75 mm
  • Weight:
  • 1,12 kg
  • 1,12 kg
  • 1,12 kg
  • 1,12 kg

Specifications

Related Information

Frequently Bought Together