Order Entry
Austria
ContactUsLinkComponent
pH/mV/°C/ion meter, bench, SevenExcellence™, S500
pH/mV/°C/ion meter, bench, SevenExcellence™, S500
Supplier:  Mettler - Toledo
Certificates
undefined
pH/mV/°C/ion meter, bench, SevenExcellence™, S500
Supplier:  Mettler - Toledo
Certificates

Specifications

  • Catalog No:
  • 662-1479
  • 662-1480
  • 662-1478
  • 662-1483
  • Model:
  • S500
  • S500
  • S500
  • S500
  • pH range:
  • −2...+20
  • −2...+20
  • −2...+20
  • −2...+20
  • pH resolution:
  • 0,001 / 0,01 / 0,1
  • 0,001 / 0,01 / 0,1
  • 0,001 / 0,01 / 0,1
  • 0,001 / 0,01 / 0,1
  • pH accuracy:
  • ±0,002
  • ±0,002
  • ±0,002
  • ±0,002
  • pH calibration:
  • Max. 5 points
  • Max. 5 points
  • Max. 5 points
  • Max. 5 points
  • mV range:
  • ±2000
  • ±2000
  • ±2000
  • ±2000
  • mV resolution:
  • 0,1 / 1
  • 0,1 / 1
  • 0,1 / 1
  • 0,1 / 1
  • mV accuracy:
  • ±0,1
  • ±0,1
  • ±0,1
  • ±0,1
  • ISE range:
  • 0 - 999999 mg/L, ppm
    0 - 100 mol/L, %
    0 - 100000 mmol/L
    −2...+20 px
  • 0 - 999999 mg/L, ppm
    0 - 100 mol/L, %
    0 - 100000 mmol/L
    −2...+20 px
  • 0 - 999999 mg/L, ppm
    0 - 100 mol/L, %
    0 - 100000 mmol/L
    −2...+20 px
  • 0 - 999999 mg/L, ppm
    0 - 100 mol/L, %
    0 - 100000 mmol/L
    −2...+20 px
  • ISE resolution:
  • 0,001 - 1 (0 - 999999 mg/L, ppm; 0 - 100000 mmol/L; −2...+20 px)
    0,0001 (0 - 100 mol/L, %)
  • 0,001 - 1 (0 - 999999 mg/L, ppm; 0 - 100000 mmol/L; −2...+20 px)
    0,0001 (0 - 100 mol/L, %)
  • 0,001 - 1 (0 - 999999 mg/L, ppm; 0 - 100000 mmol/L; −2...+20 px)
    0,0001 (0 - 100 mol/L, %)
  • 0,001 - 1 (0 - 999999 mg/L, ppm; 0 - 100000 mmol/L; −2...+20 px)
    0,0001 (0 - 100 mol/L, %)
  • ISE accuracy:
  • ±0,5%
  • ±0,5%
  • ±0,5%
  • ±0,5%
  • ISE units:
  • mg/L, ppm, %, mol/L, mmol/L, px
  • mg/L, ppm, %, mol/L, mmol/L, px
  • mg/L, ppm, %, mol/L, mmol/L, px
  • mg/L, ppm, %, mol/L, mmol/L, px
  • Temperature range:
  • −30...+130 °C
  • −30...+130 °C
  • −30...+130 °C
  • −30...+130 °C
  • Temperature resolution:
  • 0,1 °C
  • 0,1 °C
  • 0,1 °C
  • 0,1 °C
  • Temperature accuracy:
  • ±0,1 °C
  • ±0,1 °C
  • ±0,1 °C
  • ±0,1 °C
  • Display:
  • TFT colour display
  • TFT colour display
  • TFT colour display
  • TFT colour display
  • Compliance:
  • GLP
  • GLP
  • GLP
  • GLP
  • Data logging capacity:
  • 20000 data points, 250 analyses
  • 20000 data points, 250 analyses
  • 20000 data points, 250 analyses
  • 20000 data points, 250 analyses
  • Connections:
  • BNC (pH/ion sensor input), NTC30 kΩ or PT1000 temperature sensor input, Mini-LTW digital sensor input, Mini-DIN stirrer connection
  • BNC (pH/ion sensor input), NTC30 kΩ or PT1000 temperature sensor input, Mini-LTW digital sensor input, Mini-DIN stirrer connection
  • BNC (pH/ion sensor input), NTC30 kΩ or PT1000 temperature sensor input, Mini-LTW digital sensor input, Mini-DIN stirrer connection
  • BNC (pH/ion sensor input), NTC30 kΩ or PT1000 temperature sensor input, Mini-LTW digital sensor input, Mini-DIN stirrer connection
  • Outputs:
  • RS232, USB, LAN
  • RS232, USB, LAN
  • RS232, USB, LAN
  • RS232, USB, LAN
  • W×D×H:
  • 235×188×75 mm
  • 235×188×75 mm
  • 235×188×75 mm
  • 235×188×75 mm
  • Weight:
  • 1,12 kg
  • 1,12 kg
  • 1,12 kg
  • 1,12 kg

Specifications

Related Information

Frequently Bought Together