Order Entry
Austria
ContactUsLinkComponent
 
Storage plates for liquid acoustic dispensing, 384- and 1536-well, LoBase
  738-0180
   Low Manufacturing Impact
Storage plates for liquid acoustic dispensing, 384- and 1536-well, LoBase
  738-0180
   Low Manufacturing Impact

 

  • Packed:
    10 plates per sleeve
  • Recommended working volume:
    3 - 10 μl
  • Sterile:
    -
  • Colour:
    Clear
  • Description:
    1536-well storage plate, LoBase, flat bottom, for acoustic dispensing
  • Environmentally Preferable:
    Low Manufacturing Impact
  • Environmental certification:
    ISO 14001 (241002); ISO 50001 (241002)
  • Pk:
    40
  • Total volume:
    12,6 µl

 

 

COC, clear, non sterile, without lid. Made of solvent resistant cycloolefin, these microplates are characterised by good chemical resistance to polar solvents, such as DMSO, and alcohols. They are designed for acoustic liquid handling.

  • Small volumes can be pipetted very precisely and with minimal disturbance without the risk of cross contamination
  • Free from DNase, RNase and human DNA and non pyrogenic

L×W (mm): 127,76×85,48 mm