Commercial refrigerators
Catalog # 471-0214
Supplier: Liebherr
Specifications
- W×D×H ext.:600×670×1996 mm
- Capacity:368 l
- Description:Drinks refrigerator, FKDv 3712
- Model:FKDv 3712
- Cat. No.:471-0214
- Alarm:No alarm
- Defrost:automatic
- Display:Internal analog
- Door lock:Yes
- Door type:1 solid swing door, reversible hinge right
- Material:Steel
- Shelves/drawers:5 metallized grid shelves
- Weight:97 kg
- Pk:1
- W×D×H int.:464×478×1435 mm
- Temperature:2...15 °C
Specifications
About this item
These commercial refrigerators have large glass doors, optimum lighting, and height-adjustable shelves. Manufactured with the highest-quality materials and with meticulous workmanship, even in the finest of details, these appliances are specially designed for intensive use.
- Temperature can be set between 2 to 15 °C
- With two adjustable shelves and one glass door
- Optional custom vinyl wrapping
- LED lit display case
- Highly efficient fans cool freshly stored produce quickly and maintain an even refrigeration temperature throughout the interior