Order Entry
Austria
ContactUsLinkComponent
Hydroxylapatite for analysis
Hydroxylapatite for analysis
Certificates
undefined
Hydroxylapatite for analysis
Certificates

Specification Test Results

  • Appearance:
    White Powder
  • Titration Complexometric:
    35 to 40 % (Ca)
  • Chloride (Cl):
    ≤1500 ppm
  • Fluoride (F):
    ≤50 ppm
  • Sulfate (SO4):
    ≤5000 ppm
  • Arsenic (As):
    ≤2 ppm
  • Copper (Cu):
    ≤20 ppm
  • Iron (Fe):
    ≤400 ppm
  • Lead (Pb):
    ≤5 ppm
  • Mercury (Hg):
    ≤1 ppm
  • Zinc (Zn):
    ≤20 ppm
  • Heavy metals (as Pb):
    ≤10 ppm
  • Insoluble matter:
    ≤0.2 % (in HCl)
  • Loss on ignition:
    ≤8 % (800°C)

Specification Test Results

Related Information

Certificates
Search by Lot Number
Frequently Bought Together