Solid phase extraction cartridges, Bond Elut™ Diol
Supplier: VARIAN
Certificates
About this item
Bond Elut™ Diol (2OH) resembles unbonded silica in its tendency for strong hydrogen bonding with analytes. 2OH can also be employed in the non-polar mode because the hydrocarbon spacer on its functional group provides enough non-polar character for retention of hydrophobic analytes. Bond Elut™ Diol is a listed SPE device for the DIN 14333-1 method on benzimidazole fungicides.
- Provides polar and non-polar modes
- Strong hydrogen bonding with analytes
- Resembles unbonded silica in its capabilities
Specifications
- Catalog No:
- VARI12113009
- VARI12113035
- VARI12102067
- VARI12256007
- 551-0305
- 551-0320
- Carbon load:
- 68%
- 68%
- 68%
- 68%
- 68%
- 68%
- Endcapped:
- No
- No
- No
- No
- No
- No
- Surface area:
- 500 m²/g
- 500 m²/g
- 500 m²/g
- 500 m²/g
- 500 m²/g
- 500 m²/g
Specifications
Frequently Bought Together