Glove liners, ActivArmr® 78-110
Supplier: Ansell
Certificates
About this item
These temperature resistant knitted gloves made of synthetic Thermolite® fibres are ideal for non sterile and dry food handlings in refrigerated or chilled conditions.
- Special hollow-core fibers provide the best thermal insulation barrier between skin and surrounding environment
- Rapid perspiration elimination through fibers maintains body heat
- Seamless design to avoid any discomfort or skin irritation
- Washable at maximum 40 °C with usual detergents
- Ambidextrous, elasticated cuffs
The gloves can either be worn as primary gloves or as undergloves to protect against cold wherever required.
Certifications: EN 388:2016 (214XA), EN 511 (010), EN 407 (X1XXXX); Cat. II
Food contact approved
Food contact approved
Specifications
- Catalog No:
- 112-0152
- 112-0151
- Model:
- 78-110
- 78-110
- Ambidextrous / hand-specific:
- Ambidextrous
- Ambidextrous
- Disposable / reusable:
- Reusable
- Reusable
- Liner material:
- Thermolite®/Spandex
- Thermolite®/Spandex
- Gauge:
- 13
- 13
- Cuff style:
- Knit wrist
- Knit wrist
- EN norm:
- EN 388:2016 (214XA), EN 511 (010), EN 407 (X1XXXX)
- EN 388:2016 (214XA), EN 511 (010), EN 407 (X1XXXX)
- Food contact approved:
- +
- +
Specifications
Frequently Bought Together