Order Entry
Austria
ContactUsLinkComponent
Multi-parameter meter (pH/ISE/conductivity/oxygen), bench top, Orion™ Versa Star Pro™
Multi-parameter meter (pH/ISE/conductivity/oxygen), bench top, Orion™ Versa Star Pro™
Supplier:  Thermo Orion
Certificates
undefined
Multi-parameter meter (pH/ISE/conductivity/oxygen), bench top, Orion™ Versa Star Pro™
Supplier:  Thermo Orion

Specifications

  • Catalog No:
  • ORIOVSTAR90
  • ORIOVSTAR91
  • ORIOVSTAR92
  • ORIOVSTAR93
  • Model:
  • Orion™ Versa Star Pro™
  • Orion™ Versa Star Pro™
  • Orion™ Versa Star Pro™
  • Orion™ Versa Star Pro™
  • pH range:
  • −2000...+20000
  • −2000...+20000
  • −2000...+20000
  • −2000...+20000
  • pH resolution:
  • 0,1/0,01/0,001
  • 0,1/0,01/0,001
  • 0,1/0,01/0,001
  • 0,1/0,01/0,001
  • pH accuracy:
  • ±0,002
  • ±0,002
  • ±0,002
  • ±0,002
  • pH calibration:
  • Up to 6 points
  • Up to 6 points
  • Up to 6 points
  • Up to 6 points
  • mV range:
  • ±2000,0
  • ±2000,0
  • ±2000,0
  • ±2000,0
  • mV resolution:
  • 0,1
  • 0,1
  • 0,1
  • 0,1
  • mV accuracy:
  • ±0,2 or 0,05% of reading (whichever is greater)
  • ±0,2 or 0,05% of reading (whichever is greater)
  • ±0,2 or 0,05% of reading (whichever is greater)
  • ±0,2 or 0,05% of reading (whichever is greater)
  • mV calibration:
  • 1 point
  • 1 point
  • 1 point
  • 1 point
  • ISE range:
  • 0,0001 - 19990 ppm
  • 0,0001 - 19990 ppm
  • 0,0001 - 19990 ppm
  • 0,0001 - 19990 ppm
  • ISE resolution:
  • 0,0001 minimum, 1 to 4 significant digits (user selectable)
  • 0,0001 minimum, 1 to 4 significant digits (user selectable)
  • 0,0001 minimum, 1 to 4 significant digits (user selectable)
  • 0,0001 minimum, 1 to 4 significant digits (user selectable)
  • ISE accuracy:
  • ±0,2 mV or ±0,05% of reading (whichever is greater)
  • ±0,2 mV or ±0,05% of reading (whichever is greater)
  • ±0,2 mV or ±0,05% of reading (whichever is greater)
  • ±0,2 mV or ±0,05% of reading (whichever is greater)
  • ISE calibration:
  • Up to 6 points
  • Up to 6 points
  • Up to 6 points
  • Up to 6 points
  • ISE units:
  • ppm, Molar, mg/L, %, ppb or none
  • ppm, Molar, mg/L, %, ppb or none
  • ppm, Molar, mg/L, %, ppb or none
  • ppm, Molar, mg/L, %, ppb or none
  • Conductivity range:
  • 0,001 µS/cm - 3000 mS/cm
  • 0,001 µS/cm - 3000 mS/cm
  • 0,001 µS/cm - 3000 mS/cm
  • 0,001 µS/cm - 3000 mS/cm
  • Conductivity resolution:
  • 0,001 μS minimum, auto ranging up to 4 significant digits
  • 0,001 μS minimum, auto ranging up to 4 significant digits
  • 0,001 μS minimum, auto ranging up to 4 significant digits
  • 0,001 μS minimum, auto ranging up to 4 significant digits
  • Conductivity accuracy:
  • 0,5% of reading ±1 digit (> 3 μS); 0,5% of reading ±0,01 μS (≤ 3 μS)
  • 0,5% of reading ±1 digit (> 3 μS); 0,5% of reading ±0,01 μS (≤ 3 μS)
  • 0,5% of reading ±1 digit (> 3 μS); 0,5% of reading ±0,01 μS (≤ 3 μS)
  • 0,5% of reading ±1 digit (> 3 μS); 0,5% of reading ±0,01 μS (≤ 3 μS)
  • Conductivity cell constant:
  • 0,001 - 199,9 cm⁻¹
  • 0,001 - 199,9 cm⁻¹
  • 0,001 - 199,9 cm⁻¹
  • 0,001 - 199,9 cm⁻¹
  • Conductivity calibration:
  • Up to 6 points
  • Up to 6 points
  • Up to 6 points
  • Up to 6 points
  • Resistivity range:
  • 2 Ω/cm - 100,0 MΩ/cm
  • 2 Ω/cm - 100,0 MΩ/cm
  • 2 Ω/cm - 100,0 MΩ/cm
  • 2 Ω/cm - 100,0 MΩ/cm
  • Resistivity accuracy:
  • 0,5% of reading ±1 digit
  • 0,5% of reading ±1 digit
  • 0,5% of reading ±1 digit
  • 0,5% of reading ±1 digit
  • Resistivity resolution:
  • 1 Ω/cm/0,1 MΩ/cm
  • 1 Ω/cm/0,1 MΩ/cm
  • 1 Ω/cm/0,1 MΩ/cm
  • 1 Ω/cm/0,1 MΩ/cm
  • Salinity range:
  • 0,06 - 80,00 psu/0,05 - 42,00 ppt
  • 0,06 - 80,00 psu/0,05 - 42,00 ppt
  • 0,06 - 80,00 psu/0,05 - 42,00 ppt
  • 0,06 - 80,00 psu/0,05 - 42,00 ppt
  • Salinity resolution:
  • 0,01 psu or 0,01 ppt minimum, auto ranging
  • 0,01 psu or 0,01 ppt minimum, auto ranging
  • 0,01 psu or 0,01 ppt minimum, auto ranging
  • 0,01 psu or 0,01 ppt minimum, auto ranging
  • Salinity accuracy:
  • 0,5% of reading ±1 digit
  • 0,5% of reading ±1 digit
  • 0,5% of reading ±1 digit
  • 0,5% of reading ±1 digit
  • TDS range:
  • 0,001 - 200,0 ppm
  • 0,001 - 200,0 ppm
  • 0,001 - 200,0 ppm
  • 0,001 - 200,0 ppm
  • TDS resolution:
  • 0,001 ppm minimum, auto ranging up to 4 significant digits
  • 0,001 ppm minimum, auto ranging up to 4 significant digits
  • 0,001 ppm minimum, auto ranging up to 4 significant digits
  • 0,001 ppm minimum, auto ranging up to 4 significant digits
  • TDS accuracy:
  • 0,5% of reading ±1 digit
  • 0,5% of reading ±1 digit
  • 0,5% of reading ±1 digit
  • 0,5% of reading ±1 digit
  • TDS conversion factor:
  • Linear (0,02 - 9,99)
  • Linear (0,02 - 9,99)
  • Linear (0,02 - 9,99)
  • Linear (0,02 - 9,99)
  • DO concentration:
  • DO: 0,00 - 90,00 mg/L; RDO: 0,00 - 50,00 mg/L
  • DO: 0,00 - 90,00 mg/L; RDO: 0,00 - 50,00 mg/L
  • DO: 0,00 - 90,00 mg/L; RDO: 0,00 - 50,00 mg/L
  • DO: 0,00 - 90,00 mg/L; RDO: 0,00 - 50,00 mg/L
  • DO concentration resolution:
  • 0,01/0,1 mg/L
  • 0,01/0,1 mg/L
  • 0,01/0,1 mg/L
  • 0,01/0,1 mg/L
  • DO saturation:
  • 0,0 - 600,0 %
  • 0,0 - 600,0 %
  • 0,0 - 600,0 %
  • 0,0 - 600,0 %
  • DO accuracy:
  • DO: ±0,2 mg/l or ±2% of reading (whichever is greater)
    RDO: ±0,1 mg/l (up to 8 mg/l), ±0,2 mg/l (8 - 20 mg/l), ±10% of reading (up to 50 mg/l)
    ±2 % saturation or ±2% of reading whichever is greater
  • DO: ±0,2 mg/l or ±2% of reading (whichever is greater)
    RDO: ±0,1 mg/l (up to 8 mg/l), ±0,2 mg/l (8 - 20 mg/l), ±10% of reading (up to 50 mg/l)
    ±2 % saturation or ±2% of reading whichever is greater
  • DO: ±0,2 mg/l or ±2% of reading (whichever is greater)
    RDO: ±0,1 mg/l (up to 8 mg/l), ±0,2 mg/l (8 - 20 mg/l), ±10% of reading (up to 50 mg/l)
    ±2 % saturation or ±2% of reading whichever is greater
  • DO: ±0,2 mg/l or ±2% of reading (whichever is greater)
    RDO: ±0,1 mg/l (up to 8 mg/l), ±0,2 mg/l (8 - 20 mg/l), ±10% of reading (up to 50 mg/l)
    ±2 % saturation or ±2% of reading whichever is greater
  • DO barometric pressure range:
  • 400 - 850 mmHg
  • 400 - 850 mmHg
  • 400 - 850 mmHg
  • 400 - 850 mmHg
  • Temperature range:
  • −5,0...+105,0 °C
  • −5,0...+105,0 °C
  • −5,0...+105,0 °C
  • −5,0...+105,0 °C
  • Temperature resolution:
  • 0,1 °C
  • 0,1 °C
  • 0,1 °C
  • 0,1 °C
  • Temperature accuracy:
  • ±0,1 °C
  • ±0,1 °C
  • ±0,1 °C
  • ±0,1 °C
  • Temperature calibration:
  • 1 point offset
  • 1 point offset
  • 1 point offset
  • 1 point offset
  • Temperature compensation:
  • Linear, nLFn (non-linear ultra pure water), nLFu (non-linear ultra pure degassed water), EP (off with warning) or off
  • Linear, nLFn (non-linear ultra pure water), nLFu (non-linear ultra pure degassed water), EP (off with warning) or off
  • Linear, nLFn (non-linear ultra pure water), nLFu (non-linear ultra pure degassed water), EP (off with warning) or off
  • Linear, nLFn (non-linear ultra pure water), nLFu (non-linear ultra pure degassed water), EP (off with warning) or off
  • Display:
  • Colour graphic LCD with backlight
  • Colour graphic LCD with backlight
  • Colour graphic LCD with backlight
  • Colour graphic LCD with backlight
  • Power supply:
  • Universal AC adapter, 100 - 240 VAC, 0 - 60 Hz,
  • Universal AC adapter, 100 - 240 VAC, 0 - 60 Hz,
  • Universal AC adapter, 100 - 240 VAC, 0 - 60 Hz,
  • Universal AC adapter, 100 - 240 VAC, 0 - 60 Hz,
  • Compliance:
  • IP 54
  • IP 54
  • IP 54
  • IP 54
  • Operating temperature range:
  • 5...45 °C (ambient)
  • 5...45 °C (ambient)
  • 5...45 °C (ambient)
  • 5...45 °C (ambient)
  • Data logging - log function:
  • Automatic data logging with Auto-Read, Timed and Single Shot measure modes; manual data logging with Continuous measure mode
  • Automatic data logging with Auto-Read, Timed and Single Shot measure modes; manual data logging with Continuous measure mode
  • Automatic data logging with Auto-Read, Timed and Single Shot measure modes; manual data logging with Continuous measure mode
  • Automatic data logging with Auto-Read, Timed and Single Shot measure modes; manual data logging with Continuous measure mode
  • Data logging capacity:
  • 2000 points
  • 2000 points
  • 2000 points
  • 2000 points
  • Languages:
  • English, Spanish, French, Italian, German, Chinese, Portuguese and Korean
  • English, Spanish, French, Italian, German, Chinese, Portuguese and Korean
  • English, Spanish, French, Italian, German, Chinese, Portuguese and Korean
  • English, Spanish, French, Italian, German, Chinese, Portuguese and Korean
  • Connections:
  • BNC (pH or ISE), 8-pin Mini-DIN (temperature), reference pin-tip, 8-pin Mini-DIN (conductivity with temperature probe), 9-pin Mini-DIN (RDO or polarographic DO with temperature probe), 2 stirrer inputs
  • BNC (pH or ISE), 8-pin Mini-DIN (temperature), reference pin-tip, 8-pin Mini-DIN (conductivity with temperature probe), 9-pin Mini-DIN (RDO or polarographic DO with temperature probe), 2 stirrer inputs
  • BNC (pH or ISE), 8-pin Mini-DIN (temperature), reference pin-tip, 8-pin Mini-DIN (conductivity with temperature probe), 9-pin Mini-DIN (RDO or polarographic DO with temperature probe), 2 stirrer inputs
  • BNC (pH or ISE), 8-pin Mini-DIN (temperature), reference pin-tip, 8-pin Mini-DIN (conductivity with temperature probe), 9-pin Mini-DIN (RDO or polarographic DO with temperature probe), 2 stirrer inputs
  • Outputs:
  • RS232, USB (2)
  • RS232, USB (2)
  • RS232, USB (2)
  • RS232, USB (2)
  • No. of channels:
  • 4 - customisable with modules
  • 4 - customisable with modules
  • 4 - customisable with modules
  • 4 - customisable with modules
  • Calibration:
  • pH with calibration editing option, ion concentration (ISE) with calibration editing option, relativ
  • pH with calibration editing option, ion concentration (ISE) with calibration editing option, relativ
  • pH with calibration editing option, ion concentration (ISE) with calibration editing option, relativ
  • pH with calibration editing option, ion concentration (ISE) with calibration editing option, relativ
  • Calibration points:
  • 1 point relative mV (RmV) mode, 1 point ORP mode
  • 1 point relative mV (RmV) mode, 1 point ORP mode
  • 1 point relative mV (RmV) mode, 1 point ORP mode
  • 1 point relative mV (RmV) mode, 1 point ORP mode
  • W×D×H:
  • 280×240×100 mm
  • 280×240×100 mm
  • 280×240×100 mm
  • 280×240×100 mm
  • Weight:
  • 1,2 kg (modules add 0,2 kg each)
  • 1,2 kg (modules add 0,2 kg each)
  • 1,2 kg (modules add 0,2 kg each)
  • 1,2 kg (modules add 0,2 kg each)

Specifications

Related Information

Modules

Product Information

Frequently Bought Together