Cold resistant gloves, ActivArmr® 52-590
ANSE52-590/9
: Ansell
- Glove size:9
- Ambidextrous / hand-specific:Hand-specific
- Disposable / reusable:Reusable
- Colour:Amber
- Length:280 mm
- Seq:01
- EN norm:EN 388:2016 (3222B), EN 511 (110)
- Cuff style:Safety cuff
- Liner material:Cotton
- Finish:Palm impregnated
- Pk:1 PAIR
These cotton jersey gloves with high performance nitrile impregnation offer superior resistance to abrasion and good protection against minor injuries, cuts and puncture. They even supersede classic leather general purpose gloves in medium to heavy duty applications.
- More flexible, more comfortable, far more hard-wearing than classic leather gloves
- High performance nitrile impregnation: Offers superior mechanical resistance and effectively repels grease, oil and dirt
- Soft, flexible jersey lining offers a close, comfortable fit while safely cushioning the hand
- Lining absorbs perspiration, keeping the hand dry and comfortable for longer
- Excellent dry grip makes handling quicker and easier
Ideal for assembling metal parts and components, handling light castings and metal parts, injection moulding, handling cold components, operating machinery, mining and maintenance.
: EN 388:2016 (3222B), EN 511 (110); Cat. II.