Gravimetric dilutors, Smart Dilutor W
Supplier: IUL Instruments SA
Certificates
About this item
The Smart Dilutor W automates and facilitates the precise gravimetric dilution of samples, that is a key process stage in microbiology laboratories.The system incorporates a peristaltic pump linked with a load cell to rapidly and accurately dilute the sample to a preset dilution factor. The sample bag, typically a pre-sterilised 400 ml blender bag is attached to a bag holder which effectively serves as the weighing platform, making the process simple to operate, disassemble and clean.
- Precise and simple dilution control with a user friendly touch pad
- Two pump option available, with simultaneous controlled additions of two diluents to minimise filling time
- Can use instrument in simple dispensing mode for set volumes
- Interfaces for printer, barcode reader and external computer allow for storage and output of traceable sample documentation
- Selectable surface vibration compensation levels
Ordering information: A wide range of accessories including barcode reader, options for use with up to 6 pumps, bag holders for 80 ml bags are available. Please see below or contact Avantor for details.
Delivery information: Dilutor supplied with a rack for sampling bags, set of tubes, filter, 5 L bottle for diluent, network cable and operating instructions.
Specifications
- Catalog No:
- 710-0959
- 710-0960
- Model:
- Smart Dilutor W
- Smart Dilutor W
- Dispensing speed:
- 950 ml/min with tube Ø 5 mm
- 950 ml/min with tube Ø 5 mm
- Max. weight:
- 2400 g including tare
- 2400 g including tare
- Accuracy:
- <1%
- <1%
- Resolution:
- Sample: 0,01 g
Dilution: 0,1 g - Sample: 0,01 g
Dilution: 0,1 g
- W×D×H:
- 300×325×365 mm
- 300×325×365 mm
- Weight:
- 6,5 kg
- 6,5 kg
Specifications
Frequently Bought Together