Order Entry
Austria
ContactUsLinkComponent
 
Titrators, Karl Fischer, volumetric, TitroLine® 7500 KF
 
undefined
Titrators, Karl Fischer, volumetric, TitroLine® 7500 KF

 

  • Catalog No:
  • 661-0140
  • 661-0139
  • 661-0138
  • Model:
  • TitroLine® 7500 KF
  • TitroLine® 7500 KF
  • TitroLine® 7500 KF
  • Resolution:
  • 0,5 µg
  • 0,5 µg
  • 0,5 µg
  • Display:
  • Graphic TFT
  • Graphic TFT
  • Graphic TFT
  • Keypad:
  • Front keypad or external USB keyboard TZ 3835
  • Front keypad or external USB keyboard TZ 3835
  • Front keypad or external USB keyboard TZ 3835
  • Stirrer connection:
  • Plug and socket connection for magnetic stirrer TM 235 / TM 235 KF
  • Plug and socket connection for magnetic stirrer TM 235 / TM 235 KF
  • Plug and socket connection for magnetic stirrer TM 235 / TM 235 KF
  • Dosing accuracy:
  • Systematic measuring deviation: 0,1 - 0,15%
    Random measuring deviation: 0,05 - 0,07%
  • Systematic measuring deviation: 0,1 - 0,15%
    Random measuring deviation: 0,05 - 0,07%
  • Systematic measuring deviation: 0,1 - 0,15%
    Random measuring deviation: 0,05 - 0,07%
  • Dosing volume:
  • 5/10/20 ml
  • 5/10/20 ml
  • 5/10/20 ml
  • Burette resolution:
  • 10000 steps
  • 10000 steps
  • 10000 steps
  • Method storage:
  • 50
  • 50
  • 50
  • Measuring input electrode:
  • KF / dead-stop (µA)- indicator electrode input (2×4 mm socket)
  • KF / dead-stop (µA)- indicator electrode input (2×4 mm socket)
  • KF / dead-stop (µA)- indicator electrode input (2×4 mm socket)
  • Measurement units:
  • % ppm, mg, mg/L, mg/piece, ml
  • % ppm, mg, mg/L, mg/piece, ml
  • % ppm, mg, mg/L, mg/piece, ml
  • Connections:
  • 2× USB-A, 1× USB-B, 2× RS232
  • 2× USB-A, 1× USB-B, 2× RS232
  • 2× USB-A, 1× USB-B, 2× RS232
  • Power supply:
  • 100 - 240 V, 50/60 Hz
  • 100 - 240 V, 50/60 Hz
  • 100 - 240 V, 50/60 Hz
  • Compliance:
  • GLP
  • GLP
  • GLP
  • W×D×H:
  • 153×296×450 mm
  • 153×296×450 mm
  • 153×296×450 mm
  • Weight:
  • 3,5 kg
  • 3,5 kg
  • 3,5 kg

 

Frequently Bought Together