Order Entry
Austria
ContactUsLinkComponent
VWR® VisiScope® 384, Upright Microscopes
VWR® VisiScope® 384, Upright Microscopes
Supplier:  VWR Collection
Certificates
undefined
VWR® VisiScope® 384, Upright Microscopes
Supplier:  VWR Collection

Specifications

  • Catalog No:
  • 630-1930
  • 630-2529
  • 630-1931
  • 630-1932
  • 630-1933
  • 630-1934
  • 630-1935
  • 630-2530
  • Model:
  • BL384 P
  • BL384 Phi
  • TL384 P
  • BL384 Pi
  • TL384 Pi
  • BL384 Ph
  • TL384 Ph
  • TL384 Phi
  • Observation method:
  • Brightfield
  • Brightfield, phase contrast and darkfield
  • Brightfield
  • Brightfield
  • Brightfield
  • Brightfield, phase contrast and darkfield
  • Brightfield, phase contrast and darkfield
  • Brightfield, phase contrast and darkfield
  • Head:
  • 30° inclined, 360° rotating
  • 30° inclined, 360° rotating
  • 30° inclined, 360° rotating
  • 30° inclined, 360° rotating
  • 30° inclined, 360° rotating
  • 30° inclined, 360° rotating
  • 30° inclined, 360° rotating
  • 30° inclined, 360° rotating
  • Eyepieces:
  • WF 10×/20 mm
  • WF 10×/20 mm
  • WF 10×/20 mm
  • WF 10×/20 mm
  • WF 10×/20 mm
  • WF 10×/20 mm
  • WF 10×/20 mm
  • WF 10×/20 mm
  • Nosepiece:
  • Quintuple
  • Quintuple
  • Quintuple
  • Quintuple
  • Quintuple
  • Quintuple
  • Quintuple
  • Quintuple
  • Objectives:
  • IOS N- or W-plan achromatic 4×, 10×, 40×, 100× (i)
  • IOS N- or W-plan achromatic 4×, 10×, 40×, 100× (i)
  • IOS N- or W-plan achromatic 4×, 10×, 40×, 100× (i)
  • IOS N- or W-plan achromatic 4×, 10×, 40×, 100× (i)
  • IOS N- or W-plan achromatic 4×, 10×, 40×, 100× (i)
  • IOS N- or W-plan achromatic 4×, 10×, 40×, 100× (i)
  • IOS N- or W-plan achromatic 4×, 10×, 40×, 100× (i)
  • IOS N- or W-plan achromatic 4×, 10×, 40×, 100× (i)
  • Stage:
  • 150×139 mm (movement 75×33 mm)
  • 233×147 mm (movement 78×54 mm)
  • 150×139 mm (movement 75×33 mm)
  • 233×147 mm (movement 78×54 mm)
  • 233×147 mm (movement 78×54 mm)
  • 150×139 mm (movement 75×33 mm)
  • 150×139 mm (movement 75×33 mm)
  • 233×147 mm (movement 78×54 mm)
  • Condenser:
  • Abbe N.A. 1.25, with iris diaphragm, focusable and centreable
  • Phase condenser (10×/20×, 40×, 100×) with darkfield (dry) and brightfield positions
  • Abbe N.A. 1.25, with iris diaphragm, focusable and centreable
  • Abbe N.A. 1.25, with iris diaphragm, focusable and centreable
  • Abbe N.A. 1.25, with iris diaphragm, focusable and centreable
  • Phase condenser (10×/20×, 40×, 100×) with darkfield (dry) and brightfield positions
  • Phase condenser (10×/20×, 40×, 100×) with darkfield (dry) and brightfield positions
  • Phase condenser (10×/20×, 40×, 100×) with darkfield (dry) and brightfield positions
  • Focusing system:
  • Coaxial coarse and fine knobs
  • Coaxial coarse and fine knobs
  • Coaxial coarse and fine knobs
  • Coaxial coarse and fine knobs
  • Coaxial coarse and fine knobs
  • Coaxial coarse and fine knobs
  • Coaxial coarse and fine knobs
  • Coaxial coarse and fine knobs
  • Illumination:
  • LED (white, 3,6 W)
  • LED (white, 3,6 W)
  • LED (white, 3,6 W)
  • LED (white, 3,6 W)
  • LED (white, 3,6 W)
  • LED (white, 3,6 W)
  • LED (white, 3,6 W)
  • LED (white, 3,6 W)
  • W×D×H:
  • 210×370×480 mm
  • 210×370×480 mm
  • 210×370×480 mm
  • 210×370×480 mm
  • 210×370×480 mm
  • 210×370×480 mm
  • 210×370×480 mm
  • 210×370×480 mm
  • Weight:
  • 4 kg
  • 4 kg
  • 4 kg
  • 4 kg
  • 4 kg
  • 4 kg
  • 4 kg
  • 4 kg

Specifications

Eyepieces

Product Information

Frequently Bought Together