Order Entry
Austria
ContactUsLinkComponent
 
VWR® VisiScope® 200, Upright Microscopes
 
undefined
VWR® VisiScope® 200, Upright Microscopes

 

  • Catalog No:
  • 630-3294
  • 630-3293
  • 630-3292
  • 630-3291
  • 630-3295
  • Model:
  • ML224 PL
  • TL224 PL
  • BL214 PL
  • BL224 PL
  • ML214 PL
  • Observation method:
  • Brightfield
  • Brightfield
  • Brightfield
  • Brightfield
  • Brightfield
  • Head:
  • 30° inclined, 360° rotating
  • 30° inclined, 360° rotating
  • 30° inclined, 360° rotating
  • 30° inclined, 360° rotating
  • 30° inclined, 360° rotating
  • Eyepieces:
  • WF 10×/18 mm
  • WF 10×/18 mm
  • WF 10×/18 mm
  • WF 10×/18 mm
  • WF 10×/18 mm
  • Nosepiece:
  • Quadruple
  • Quadruple
  • Quadruple
  • Quadruple
  • Quadruple
  • Objectives:
  • N-plan HC 4×, 10×, 40×, 100× (i)
  • N-plan HC 4×, 10×, 40×, 100× (i)
  • N-plan HC 4×, 10×, 40×, 60×
  • N-plan HC 4×, 10×, 40×, 100× (i)
  • N-plan HC 4×, 10×, 40×, 60×
  • Stage:
  • 125×115 mm (movement: 70×30 mm)
  • 125×115 mm (movement: 70×30 mm)
  • 125×115 mm (movement: 70×30 mm)
  • 125×115 mm (movement: 70×30 mm)
  • 125×115 mm (movement: 70×30 mm)
  • Condenser:
  • Abbe 1,25 N.A., pre-centered, adjustable height, with iris diaphragm
  • Abbe 1,25 N.A., pre-centered, adjustable height, with iris diaphragm
  • Abbe 1,25 N.A., pre-centered, adjustable height, with iris diaphragm
  • Abbe 1,25 N.A., pre-centered, adjustable height, with iris diaphragm
  • Abbe 1,25 N.A., pre-centered, adjustable height, with iris diaphragm
  • Focusing system:
  • Coaxial coarse and fine knobs
  • Coaxial coarse and fine knobs
  • Coaxial coarse and fine knobs
  • Coaxial coarse and fine knobs
  • Coaxial coarse and fine knobs
  • Illumination:
  • LED (3 W)
  • LED (3 W)
  • LED (3 W)
  • LED (3 W)
  • LED (3 W)
  • W×D×H:
  • 235×290×370 mm
  • 235×290×370 mm
  • 235×290×370 mm
  • 235×290×370 mm
  • 235×290×370 mm
  • Weight:
  • 6,5 kg
  • 6,5 kg
  • 6,5 kg
  • 6,5 kg
  • 6,5 kg

 

Eyepieces

 

Frequently Bought Together