Order Entry
Austria
ContactUsLinkComponent
 
Blood collection tubes with lithium heparin
  KIMA18648
Blood collection tubes with lithium heparin
  KIMA18648

 

  • Ø:
    12 mm
  • Description:
    Blood Collection tube
  • Length:
    86 mm
  • Material:
    PP
  • Cap colour:
    Blue
  • Pk:
    1.000
  • Additive:
    Lithium heparin anticoagulant

 

 

Polypropylene test tube with stopper.

  • Lithium heparin for 5 ml of blood
  • Non sterile
  • With writing area