Order Entry
Austria
Orders LinkContactUsLinkComponent
Drum dolly, adjustable

Drum dolly, adjustable

Adjustable drum dolly, for 20 l drums and containers Ø 57,5 - 67,5 mm, Black, 14,05 kg, 670×130 mm
Catalog # NEWPDLY301-01
Supplier:   NEW PIG
Drum dolly, adjustable
Catalog # NEWPDLY301-01
Supplier:  NEW PIG
Drum dolly, adjustable
Drum dolly, adjustable

Adjustable drum dolly, for 20 l drums and containers Ø 57,5 - 67,5 mm, Black, 14,05 kg, 670×130 mm

Price
247,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

This drum dolly with adjustable diameter quickly expands for a precise fit on drums or overpacks up to Ø 677 mm and 363 kg.

  • Heavy-duty 5 mm steel frame adjusts in minutes with bolts and lock nuts
  • Curved ends hold drum tight
  • Wide, stable wheelbase helps prevent tipovers
  • Hard rubber casters for smooth rolling
  • All four casters have brakes to offer secure positioning and keep dolly from moving

Wheel Ø 70 mm

Specifications
  • Weight:
    14,05 kg
  • Colour:
    Black
  • Description:
    Adjustable drum dolly, for 20 l drums and containers Ø 57,5 - 67,5 mm
  • Ø×H:
    670×130 mm