Order Entry
Austria
Orders LinkContactUsLinkComponent
Hydrometer

Hydrometer

Hydrometer, 1,600 - 1,660 g/cm³, 0,001 g/cm³, 0 - 60 °C, 160 mm
Catalog # WITG8.561.018
Supplier:   witeg Labortechnik
Hydrometer
Catalog # WITG8.561.018
Supplier:  witeg Labortechnik
Hydrometer
Hydrometer

Hydrometer, 1,600 - 1,660 g/cm³, 0,001 g/cm³, 0 - 60 °C, 160 mm

Price
22,70 €
Log in for availability
1 * 1 ST
Product Details & Documents

Hydrometer (areometer) for the determination of small quantities of liquids in light and heavy liquids specific gravity.

Specifications
  • Temperature Range:
    0 - 60 °C
  • Description:
    Hydrometer
  • Length:
    160 mm
  • Division:
    0,001 g/cm³
  • Range:
    1,600 - 1,660 g/cm³
  • Cat. No.:
    WITG8.561.018
  • Reference temperature:
    20 °C
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.