Order Entry
Austria
ContactUsLinkComponent
Carboys, wide neck, with stopcock, PE
Carboys, wide neck, with stopcock, PE
  WITG7.181.003
undefined
Carboys, wide neck, with stopcock, PE
  WITG7.181.003

 

  • Ext.Ø:
    280 mm
  • Capacity:
    30 l
  • Height:
    595 mm
  • Neck-Ø:
    150 mm
  • Pk:
    1

 

 

PE, translucent.

  • Good chemical resistance
  • Good temperature resistance

With handle, stopcock and screw cap.