Order Entry
Austria
ContactUsLinkComponent
Anion exchange chromatography column, Asahipak ES-502N 7C
Anion exchange chromatography column, Asahipak ES-502N 7C
Catalog # 554-2949
Supplier:  Resonac
Anion exchange chromatography column, Asahipak ES-502N 7C
Catalog # 554-2949
Supplier:  Resonac

Specifications

  • Column Format:
    Analytical
  • Flow rate:
    1,5 ml/min
  • Ø int.:
    7,50 mm
  • Particle Size:
    9 µm
  • Pore size:
    2000 Å
  • Max. pressure:
    1,2 MPa (20 bar)
  • Description:
    Asahipak ES-502N 7C
  • Length:
    100 mm
  • Seq:
    01
  • Environmentally Preferable:
  • pH range:
    2 - 12
  • Temperature limit:
    10 - 50 °C
  • Column hardware:
    Stainless steel
  • Packing material:
    Polyvinyl alcohol Diethylaminoethyl
  • Pk:
    1

Specifications

About this item

Compared to IEC series columns, polyvinyl alcohol is used as a base material offering a different separation pattern.

  • Low hydrophobic interaction of proteins allows analysis under mild conditions