Order Entry
Austria
ContactUsLinkComponent
Fall arrester, MI20 inertia reel
Fall arrester, MI20 inertia reel
Catalog # DALL1002871
Supplier:  HONEYWELL SAFETY
undefined
Fall arrester, MI20 inertia reel
Catalog # DALL1002871
Supplier:  HONEYWELL SAFETY

Specifications

  • Description:
    MI20 Inertia Reel, with integral shock-absorber, without handle
  • Length:
    2,5 m
  • Ø opening:
    17 mm
  • Connector type:
    Galvanised steel
  • Housing W×D×H:
    100×80×500 mm
  • Operating temperature:
    −30...+50 °C
  • Breaking strength:
    > 2200 daN
  • Pk:
    1

Specifications

About this item

Extremely light personal fall arrester comes with with a compact plastic housing and a rectractable webbing lifeline.

  • Integral shock-absorber to reduce the impact force of a fall
  • MI20 Lifeline: 48 mm, polyamide webbing
  • Two screw karabiners

Weight: 1,25 kg
Length: 2,5 m