Order Entry
Austria
ContactUsLinkComponent
Safety needles, BD Eclipse™ with BD Smartslip™ technology
Safety needles, BD Eclipse™ with BD Smartslip™ technology
  BDAM305899UK
undefined
Safety needles, BD Eclipse™ with BD Smartslip™ technology
  BDAM305899UK

 

  • Colour code:
    Yellow
  • Ø:
    0,9 mm
  • Gauge:
    20
  • Description:
    Safety needle BD Eclipse™, with BD Smartslip™ technology, single use
  • Length:
    25 mm
  • Seq:
    02
  • Pk:
    1.200

 

 

SmartSlip™ technology is specifically designed to ensure protection from needlestick injuries after injection. The technology helps to ensure a secure connection to Luer slip syringes.

  • One technology for skin injection and blood collection
  • Bevel oriented to safety cover accommodates low angle injections
  • Activates with a touch of a finger – no hard surface required for activation
  • Needle remains locked inside activated needle cover