Order Entry
Austria
ContactUsLinkComponent
pH/mV/°C meters, handheld, Portavo® 902 and 904/904 ATEX
pH/mV/°C meters, handheld, Portavo® 902 and 904/904 ATEX
Supplier:  KNICK
Certificates
undefined
pH/mV/°C meters, handheld, Portavo® 902 and 904/904 ATEX
Supplier:  KNICK

Specifications

  • Catalog No:
  • 665-0289
  • KNIC904XPHSET
  • 662-1869
  • 665-0288
  • Model:
  • Portavo® 904
  • Portavo® 904 ATEX
  • Portavo® 904
  • Portavo® 902
  • pH range:
  • −2...+16
  • −2...+16
  • −2...+16
  • −2...+16
  • pH accuracy:
  • <±0,01
  • <±0,01
  • <±0,01
  • <±0,01
  • mV range:
  • ±1300
  • ±1300
  • ±1300
  • ±1300
  • mV accuracy:
  • <±0,1 % of value +0,3
  • <±0,1 % of value +0,3
  • <±0,1 % of value +0,3
  • <±0,1 % of value +0,3
  • Temperature range:
  • NTC 30: −20...120 °C
    PT1000: −40...+250 °C
  • NTC 30: −20...120 °C
    PT1000: −40...+250 °C
  • NTC 30: −20...120 °C
    PT1000: −40...+250 °C
  • NTC 30: −20...120 °C
    PT1000: −40...+250 °C
  • Temperature accuracy:
  • <0,5 K
  • <0,5 K
  • <0,5 K
  • <0,5 K
  • Display:
  • LCD, 3 lines
  • LCD, 3 lines
  • LCD, 3 lines
  • LCD, 3 lines
  • Power supply:
  • 4× AA batteries (1000 h operating time); Li-ion accumulator
  • 4× AA batteries (1000 h operating time); ATEX conform
  • 4× AA batteries (1000 h operating time); Li-ion accumulator
  • 4× AA batteries (1000 h operating time)
  • Compliance:
  • IP 66/IP 67
  • IP 66/IP 67; ATEX
  • IP 66/IP 67
  • IP 66/IP 67
  • Data logging capacity:
  • 5000 values
  • 5000 values
  • 5000 values
  • -
  • Connections:
  • 1× analogue sensor input (DIN 19262; 13/4 mm)
    1× M8 socket, 4 pins, for Memosens lab cable
    2×4 mm socket for separate temperature detector
  • 1× analogue sensor input (DIN 19262)
    1× M8 socket, 4 pins, for Memosens lab cable
    2×4 mm socket for separate temperature detector
  • 1× analogue sensor input (DIN 19262; 13/4 mm)
    1× M8 socket, 4 pins, for Memosens lab cable
    2×4 mm socket for separate temperature detector
  • 1× analogue sensor input (DIN 19262; 13/4 mm)
    1× M8 socket, 4 pins, for Memosens lab cable
    2×4 mm socket for separate temperature detector
  • Outputs:
  • Micro USB port
  • Micro USB port
  • Micro USB port
  • -
  • W×D×H:
  • 127×30×155 mm
  • 127×30×155 mm
  • 127×30×155 mm
  • 127×30×155 mm
  • Weight:
  • 0,5 kg
  • 0,5 kg
  • 0,5 kg
  • 0,5 kg

Specifications

Electrodes

Product Information

Frequently Bought Together