Order Entry
Austria
ContactUsLinkComponent
Multi-parameter meter, handheld, for ATEX areas, Portavo® 904 X Multi Set
Multi-parameter meter, handheld, for ATEX areas, Portavo® 904 X Multi Set
Supplier:  KNICK
Certificates
undefined
Multi-parameter meter, handheld, for ATEX areas, Portavo® 904 X Multi Set
Supplier:  KNICK

Specifications

  • Catalog No:
  • 665-0285
  • 665-0524
  • Model:
  • Portavo® 904 X Multi
  • Portavo® 904 X Multi
  • pH range:
  • −2,000...+16,000
  • −2,000...+16,000
  • mV range:
  • ±1999
  • ±1999
  • mV accuracy:
  • <0,1% of value +0,3
  • <0,1% of value +0,3
  • Conductivity range:
  • Depending on Memosens sensor
  • Depending on Memosens sensor
  • Conductivity resolution:
  • 0,001 μS/cm (c <0,05 cm-1)
    0,01 μS/cm (c = 0,05...0,2 cm-1)
    0,1 μS/cm (c >0,8 cm-1)
  • 0,001 μS/cm (c <0,05 cm-1)
    0,01 μS/cm (c = 0,05...0,2 cm-1)
    0,1 μS/cm (c >0,8 cm-1)
  • Conductivity accuracy:
  • <0,5% of value +0,4 μS
  • <0,5% of value +0,4 μS
  • Conductivity cell constant:
  • Automatic or manual
  • Automatic or manual
  • Resistivity range:
  • 00,00 - 99,99 MΩ cm
  • 00,00 - 99,99 MΩ cm
  • Salinity range:
  • 0,0 - 45,0 g/kg (0...+30 °C)
  • 0,0 - 45,0 g/kg (0...+30 °C)
  • TDS range:
  • 0 - 1999 mg/l (10...40 °C)
  • 0 - 1999 mg/l (10...40 °C)
  • DO concentration:
  • 000 - 20,00 mg/L
  • 000 - 20,00 mg/L
  • DO saturation:
  • 000 - 200,0 %
  • 000 - 200,0 %
  • DO calibration:
  • Automatic, zero calibration
  • Automatic, zero calibration
  • DO barometric pressure range:
  • 0,0 - 1000 mbar
  • 0,0 - 1000 mbar
  • Temperature range:
  • −50...+250 °C
  • −50...+250 °C
  • Temperature accuracy:
  • <0,5 K
  • <0,5 K
  • Temperature compensation:
  • Linear (0...20%/K)
  • Linear (0...20%/K)
  • Display:
  • LCD, 3 lines
  • LCD, 3 lines
  • Power supply:
  • 4 alkaline AA batteries (500 h operating time); ATEX conform
  • 4 alkaline AA batteries (500 h operating time); ATEX conform
  • Compliance:
  • IP 66/67; ATEX conform
  • IP 66/67; ATEX conform
  • Data logging capacity:
  • 5000
  • 5000
  • Connections:
  • 1×M8 socket, 4 pins, for Memosens lab cable
    1×M12 socket for Memosens sensors
    2×4 mm socket for separate temperature detector
  • 1×M8 socket, 4 pins, for Memosens lab cable
    1×M12 socket for Memosens sensors
    2×4 mm socket for separate temperature detector
  • Outputs:
  • USB
  • USB
  • W×D×H:
  • 132×30×156 mm
  • 132×30×156 mm
  • Weight:
  • 0,5 kg
  • 0,5 kg

Specifications

Related Information

Electrodes

Product Information