Order Entry
Austria
ContactUsLinkComponent
Digital stopwatch, Stratos® 2
Digital stopwatch, Stratos® 2
Catalog # 609-1117
Supplier:  HANHART
undefined
Digital stopwatch, Stratos® 2
Catalog # 609-1117
Supplier:  HANHART

Specifications

  • Colour:
    Black
  • Description:
    Digital stopwatch, Stratos 2
  • W×D×H:
    66×21×70 mm
  • Pk:
    1

Specifications

About this item

Weight: 62 g

  • Seven digit LCD display (numeral height 6,5 mm)
  • Start/stop and reset function
  • Addition/split/dual measurement
  • Measuring range: 1/100 seconds
Delivery: Supplied with button cell SR 54.