Order Entry
Austria
ContactUsLinkComponent
Crown stopwatch, Robust 100
Crown stopwatch, Robust 100
Catalog # HANH115.0104-0S
Supplier:  HANHART
undefined
Crown stopwatch, Robust 100
Catalog # HANH115.0104-0S
Supplier:  HANHART

Specifications

  • Ø:
    55 mm
  • Description:
    Crown stopwatch, 1/5 s, 30 min, 135 g
  • Pk:
    1

Specifications

About this item

Precision stopwatch with mineral glass and metal crown.

  • Crown stopper with pin lever and 7 jewels
  • Glass parts are resistant to scratching and acid
  • Metal crown is extremely resistant to solvents and thinners
  • Especially suitable for use in the chemical industry, paint workshops, or photographic laboratories

Stopwatch was tested in a 30 degree, crown up position.