Order Entry
Austria
ContactUsLinkComponent
Storage bottles, narrow neck, round, PTFE, with screw caps
Storage bottles, narrow neck, round, PTFE, with screw caps
Catalog # POUL10.1305-54
Supplier:  Poulten & Graf
undefined
Storage bottles, narrow neck, round, PTFE, with screw caps
Catalog # POUL10.1305-54
Supplier:  Poulten & Graf

Specifications

  • Thread:
    M 58 × 2,5
  • Type:
    for FORTUNA UNIVERSAL® HF dispenser
  • Capacity:
    500 ml
  • Pk:
    1

Specifications

About this item

PTFE, white.

  • Excellent chemical resistance
  • Heat resistant from –200 up to +280 °C
  • Exceptionally smooth inner walls to prevent contamination

Robust, unbreakable construction. The special recessed grips on the cap and grooves in the flask make it easy to handle. Non stick, the wide mouth allows easy filling and cleaning.