Order Entry
Austria
ContactUsLinkComponent
 
Gravimetric dilutor, IUL pinch Dilutor
  710-0862
undefined
Gravimetric dilutor, IUL pinch Dilutor
  710-0862

 

  • Accuracy:
    <±0,2 g
  • Description:
    Pinch Dilutor
  • Model:
    Pinch Dilutor
  • Dilution factor:
    1:2 up to 1:50
  • Max. weight:
    2000 g
  • Weight:
    6,5 kg
  • W×D×H:
    240×300×810 mm
  • Pk:
    1

 

 

Equipment specifically designed to facilitate the controlled addition of media into a homogeniser/lab blender bag using a load cell. The Pinch Dilutor constantly monitors the weight in the homogeniser bag and consequently distributes the precise quantity of diluent into the bag.

  • Ideal for dilution of solid and semi-solid samples
  • Simple to operate and control dilution with pinch valve
  • Smooth, silent and fast process
  • Contact parts and tubing can easily be dismantled and sterilised in an autoclave